Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 1/2" I.D., 250 ft. L, Red
Mfr # H20108RD-250R
Zoro # G9908635
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 1/2 in
- Hose Length 250 ft
- Hose Color Red
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H20108RD-250R
- Zoro # G9908635
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 250 ft |
Min. Bend Radius (In.) | 5 |
Hose Inside Dia. (In.) | 1/2 |
Dash Size | 8 |
Hose Length (Ft.) | 250 |
Hose Outside Dia. (In.) | 49/64 |
Hose Outside Dia. | 3/4 in |
Description
Easy Couple Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 3/4 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Red, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MSHA, MSHA IC-46/6, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RSM750, 79.5 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM750)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 34,148034 (148034)
- LINCOLN DualPiston LeverAction Grease Gun (LIN1154)
- GATES 1041 mm Outside Length, 17 mm Top Width, 1 Ribs (5L410K)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Yllw (H20106YL-250R)
- BOSTON Easy Couple Hose, 50 ft.L, 3/8in ID, 350psi (H20106BK)
- BOSTON Hydraulic Hose, 1/4in.IDx25 ft., 400 psi (H00904-25R)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blck (H20106BK-250R)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blue (H20108BU-250R)
- BOSTON Hydraulic Hose, 50 ft.L, 3/8 in. ID, 350psi (H10006-50)
- PARKER Hydraulic Hose, 3/4 In. I.D, 10 ft. L (801-12-BLU-010)
- Boston Hydraulic Hoses & Fittings