Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 1/2" I.D., 250 ft L, Gray
Mfr # H20108GY-250R
Zoro # G9908705
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 1/2 in
- Hose Length 250 ft
- Hose Color Gray
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H20108GY-250R
- Zoro # G9908705
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 250 ft |
Dash Size | 8 |
Min. Bend Radius (In.) | 5 |
Hose Length (Ft.) | 250 |
Hose Outside Dia. (In.) | 49/64 |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. | 1 1/16 in |
Description
Easy Couple Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 1 1/16 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Gray, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- LEESON Washdown Motor, 60 Hz, 2 in. Shaft L, CWSE (122180.00)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.0625 In Od X 0.5625 In W; Case Carburized Steel (1328)
- NTN NTN 6307, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open (6307)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Blue (H20112BU-250R)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blck (H20106BK-250R)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft. L, Red (H20106RD-250R)
- BOSTON Easy Couple Hose, 50 ft.L, 1/4in ID, 350psi (H20104BK)
- BOSTON Hydraulic Hose, 50 ft.L, 3/4 in. ID, 350psi (H10112-50)
- BOSTON Hydraulic Hose, 50 ft.L, 3/8 in. ID, 350psi (H10006-50)
- WEATHERHEAD H069 Truck Hose SAE 100R5,64470 08 (H06908)
- Boston Hydraulic Hoses & Fittings