Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 1" I.D., 50 ft. L, Blue
Mfr # H20116BU-50
Zoro # G9908818
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 200 psi
- Hose Inside Dia. 1 in
- Hose Length 50 ft
- Hose Color Blue
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H20116BU-50
- Zoro # G9908818
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Hose Outside Dia. (In.) | 1-25/64 |
Hose Length (Ft.) | 50 |
Min. Bend Radius (In.) | 10 |
Dash Size | 16 |
Hose Inside Dia. (In.) | 1 |
Hose Outside Dia. | 1 3/8 in |
Description
Easy Couple Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 3/8 in, Hose Length 50 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Blue, Series H201, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Open, 30mm Bore (206K)
- FASCO Direct Drive Blower Motor, 1/3 HP (D923)
- WESTWARD Fitting, Stl, Stl, 1/2"-14 Thread Size, PK10 (52PA19)
- TRITAN Nickel Plated Chain, Series 40, 10 ft. (40-1NP X 10FT)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft L, Blck (H20104BK-250R)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft L, Blue (H20104BU-250R)
- BOSTON Hydraulic Hose, 1/4in.IDx25 ft., 400 psi (H00904-25R)
- BOSTON Easy Couple Hose, 50 ft.L, 1/2in ID, 250psi (H20108BK)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Gray (H20112GY-250R)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Yllw (H20106YL-250R)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft. L, Red (H20104RD-250R)
- Boston Hydraulic Bulk Hoses