Shop All Stainless Steel Hose Assembly
Boston
Chemical Hose Assembly, 4" ID x 50 ft.
Mfr # H052364-GRN-50-SS-CXE
Zoro # G5057304
product price: $2,158.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,158.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 50 ft
- Fitting Type Cam and Groove C x Cam and Groove E
- Hose Color Green
- Fitting Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052364-GRN-50-SS-CXE
- Zoro # G5057304
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 50 ft |
Fitting Size | 4 in x 4 in |
Hose Fitting B Size | 4 in |
Hose Fitting A Size | 4 in |
Hose Outside Dia. | 4 43/64 in |
Bend Radius | 15 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 43/64 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Green, Burst Pressure 700 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 15 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 1 1/4", 1000 psi, CF8M, 2 pcs (12B016666RRSE)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1" MNPT (ZUSA-PF-910)
- DELTA Universal Showering Components Wall Supply Elbow for Hand Shower (U4980-PK)
- T&S BRASS Lever Handle, Screw, Faucet, Brass (001636-45)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- BOSTON Chemical Hose Assembly, 3/4" ID x 15 ft. (H052312-GRN-15-SS-MPT)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- BOSTON Chemical Hose Assembly, 2" ID x 50 ft. (H034532-50-SS-CXE)
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- SHARKBITE FCT CNC 1/2""X1/2""PTC 30"" (24687)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 48 In L (FTG-32-A-A-CS-48)
- Boston Stainless Steel Hose Assembly