Shop All Stainless Steel Hose Assembly
Boston
Chemical Hose Assembly, 4" ID x 20 ft.
Mfr # H059964-PUR-20-SS-CXE
Zoro # G4960899
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,338.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 20 ft
- Hose Color Purple
- Fitting Type MNPT x MNPT
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H059964-PUR-20-SS-CXE
- Zoro # G4960899
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 20 ft |
Fitting Size | 3 in x 3 in |
Hose Fitting A Size | 4 in |
Bend Radius | 9 1/2 in |
Hose Fitting B Size | 4 in |
Hose Outside Dia. | 4 43/64 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 43/64 in, Hose Length 20 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Purple, Burst Pressure 700 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 9 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke 17 Series Tub and Shower Only Stainless (T17476-SS)
- JOHNSON CONTROLS NPT 3-Way Solenoid Air Valve 24V (V11HGA-100)
- BOBRICK Key, Toilet Tissue Spindle (24-17)
- ISPRING Fine Sediment Filter 5 Micron Replacement Cartridge (FP25B)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- BOSTON Chemical Hose Assembly, 3/4" ID x 15 ft. (H052312-GRN-15-SS-MPT)
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- BOSTON Chemical Hose Assembly, 2" ID x 50 ft. (H034532-50-SS-CXE)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., Clear (VBT150-05TC-G)
- PENFLEX Flexible Hose Assy, 3/4-14 In, 60 In L (FTG-12-A-A-CS-60)
- Boston Stainless Steel Hose Assembly