Shop All Stainless Steel Hose Assembly
Boston
Chemical Hose Assembly, 4" ID x 20 ft.
Mfr # H052364-GRN-20-SS-FF
Zoro # G4952252
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,982.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 20 ft
- Hose Color Green
- Fitting Type FIP x FIP
- Fitting Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H052364-GRN-20-SS-FF
- Zoro # G4952252
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 20 ft |
Fitting Size | 4 in x 4 in |
Hose Fitting A Size | 4 in |
Bend Radius | 15 in |
Hose Fitting B Size | 4 in |
Hose Outside Dia. | 4 43/64 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 43/64 in, Hose Length 20 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Green, Burst Pressure 700 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 15 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Male NPT Black Forged Steel Round Head Plug Class 3000 (0361325806)
- SUPERIOR TOOL TIGHTSPOT WRENCH 1-1/4"" (03914)
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size (849-040)
- T&S BRASS Faucet8" Ctr Wall 12" Noz For - Part# Bk-0231 (BK-0231)
- BOSTON Chemical Hose Assembly, 3/4" ID x 15 ft. (H052312-GRN-15-SS-MPT)
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- BOSTON Chemical Hose Assembly, 2" ID x 50 ft. (H034532-50-SS-CXE)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- CONTINENTAL Food Grade Hose, 2" ID x 36", Clear (NFW200-03TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 5 ft. (FAB100-05CC-G)
- Boston Stainless Steel Hose Assembly