Shop All Stainless Steel Hose Assembly
Boston
Chemical Hose Assembly, 4" ID x 10 ft.
Mfr # H034564-10-SS-CXE
Zoro # G4953829
product price: $706.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$706.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 10 ft
- Hose Color Yellow
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H034564-10-SS-CXE
- Zoro # G4953829
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 10 ft |
Fitting Size | 4 in x 4 in |
Bend Radius | 11 in |
Hose Fitting B Size | 4 in |
Hose Outside Dia. | 4 15/16 in |
Hose Fitting A Size | 4 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 15/16 in, Hose Length 10 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Yellow, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -45 Degrees to 180 Degrees F, Bend Radius 11 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sure Grip Flange (32803-AF)
- ZEP Alkaline Drain Opener Quart Bottle, PK12 (1041423)
- LEGEND VALVE 3/4 X 3/4 X 5/8 COPPER RED TEE (450-200)
- CHICAGO FAUCET Outlet 0.35Gpm Laminar Female (E38JKABCP)
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- BOSTON Chemical Hose Assembly, 3/4" ID x 15 ft. (H052312-GRN-15-SS-MPT)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- BOSTON Chemical Hose Assembly, 2" ID x 50 ft. (H034532-50-SS-CXE)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 5 ft. (FAB100-05CC-G)
- PARKER Tri-Clamp Stainless 1-1/2In 36In Braided Hose (24UFTS1010S6-36)
- Boston Supply Lines