Shop All Stainless Steel Hose Assembly
Boston
Chemical Hose Assembly, 3/4" ID x 5 ft.
Mfr # H052312-GRN-5-SS-MPT
Zoro # G4960485
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 5 ft
- Fitting Type MNPT x MNPT
- Hose Color Green
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052312-GRN-5-SS-MPT
- Zoro # G4960485
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 5 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 13/64 in |
Bend Radius | 4 in |
Hose Fitting A Size | 3/4 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 13/64 in, Hose Length 5 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Green, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- ANVIL 1-1/4" x 1" x 1-1/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300040201)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, 2 Holes 14Óx10Óx5Ó (BKHS-W-1410-SS-P-G)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 1/2", PVC/FPM, Threaded (AV10050T)
- BOSTON Chemical Hose Assembly, 3/4" ID x 15 ft. (H052312-GRN-15-SS-MPT)
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- BOSTON Chemical Hose Assembly, 2" ID x 50 ft. (H034532-50-SS-CXE)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- CONTINENTAL Food Grade Hose, 2" ID x 5 ft., White (FTH200-05TC-G)
- CONTINENTAL Food Grade Hose, 2" ID x 8 ft., White (FTH200-08TC-G)
- Boston Supply Lines