Shop All Stainless Steel Hose Assembly
Boston
Chemical Hose Assembly, 2" ID x 5 ft.
Mfr # H052332-PUR-5-SS-CXE
Zoro # G4960722
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 5 ft
- Hose Color Purple
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052332-PUR-5-SS-CXE
- Zoro # G4960722
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 5 ft |
Fitting Size | 2 in x 2 in |
Hose Fitting A Size | 2 in |
Bend Radius | 8 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 5/8 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 5/8 in, Hose Length 5 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Purple, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 8 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKHART BRASS Nozzle Repair Kit, For 1-3/4, 2, 2-1/2 In (1-3/8" waterway-SD)
- WATTS Pressure Reducing Pilot, For Use with 6AKW2-8 (CP15)
- LEGEND VALVE 1-1/2 T4326NL PEPxFIP CLPG (313-292NL)
- APOLLO Ball Valve, 1/2in. NPT, SS (76-103-01A)
- BOSTON Chemical Hose Assembly, 2" ID x 50 ft. (H034532-50-SS-CXE)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- BOSTON Chemical Hose Assembly, 3/4" ID x 15 ft. (H052312-GRN-15-SS-MPT)
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 48 In L (FTG-32-A-A-CS-48)
- PROLINE SERIES Braided Ss Steam Dryer Installation Kit PK3 (496-994)
- Boston Supply Lines