Shop All Stainless Steel Hose Assembly
Boston
Chemical Hose Assembly, 1" ID x 5 ft.
Mfr # H052316-PUR-5-SS-MPT
Zoro # G4961011
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 5 ft
- Fitting Type MNPT x MNPT
- Hose Color Purple
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052316-PUR-5-SS-MPT
- Zoro # G4961011
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 5 ft |
Fitting Size | 1 in x 1 in |
Hose Outside Dia. | 1 17/32 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Bend Radius | 5 1/2 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 17/32 in, Hose Length 5 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Purple, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 5 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL Pipe Insulation Ss 1"X6' (PR12118TWTU0)
- SLOAN Gooseneck, Chrome, Sloan, Brass, 2.20 gpm (EBF750-4)
- ALFA LAVAL Valve Disc Check 2" Clamp Ends Epdm 316L Ss (LKC-2-GC-2-POL-T316)
- ELKAY Drain, 3.5", SS, Rubber Stopper (D5018A)
- BOSTON Chemical Hose Assembly, 2" ID x 50 ft. (H034532-50-SS-CXE)
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- BOSTON Chemical Hose Assembly, 3/4" ID x 15 ft. (H052312-GRN-15-SS-MPT)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 10 ft. (CHX100-10CE-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 20 ft., White (FTH150-20TC-G)
- Boston Supply Lines