Shop All Stainless Steel Hose Assembly
Boston
Chemical Hose Assembly, 1" ID x 5 ft.
Mfr # H052316-GRN-5-SS-MPT
Zoro # G5058433
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 5 ft
- Fitting Type MNPT x MNPT
- Hose Color Green
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052316-GRN-5-SS-MPT
- Zoro # G5058433
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 5 ft |
Fitting Size | 1 in x 1 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Outside Dia. | 1 17/32 in |
Bend Radius | 5 1/2 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 17/32 in, Hose Length 5 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Green, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 5 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-084)
- KOHLER Awaken 2-In-1 Combo 1.75 GPM Oil-Rubbed Bronze (23218-G-2BZ)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-4572)
- DELTA Delta Lever Handle Kit - No Accent - 17 Series Chrome (RP32103)
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- BOSTON Chemical Hose Assembly, 2" ID x 50 ft. (H034532-50-SS-CXE)
- BOSTON Chemical Hose Assembly, 3/4" ID x 15 ft. (H052312-GRN-15-SS-MPT)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- THE OUTDOOR PLUS 1/2 Whistle Free Hose 24 (OPT-240)
- PENFLEX Flexible Hose Assy, 1-11 1/2 In, 12 In L (FTG-16-A-A-CS-12)
- Boston Supply Lines