Shop All Stainless Steel Hose Assembly
Boston
Chemical Hose Assembly, 1" ID x 10 ft.
Mfr # H052316-GRN-10-SS-MPT
Zoro # G5058302
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 10 ft
- Fitting Type MNPT x MNPT
- Hose Color Green
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H052316-GRN-10-SS-MPT
- Zoro # G5058302
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 10 ft |
Fitting Size | 1 in x 1 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Hose Outside Dia. | 1 17/32 in |
Bend Radius | 5 1/2 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 17/32 in, Hose Length 10 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Green, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 5 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1/2 in Pipe Size (410005)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-2030)
- TECTITE BY APOLLO 3/4 in. x 3/4 in. x 1/2 in. Brass Push-To-Connect Tee with Pressure Gauge (0 to 200 psi) (FSBTWG34)
- KOHLER Memoirs Stately Rite-Temp Valve Tr (TS463-4V-CP)
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- BOSTON Chemical Hose Assembly, 2" ID x 50 ft. (H034532-50-SS-CXE)
- KINGSTON BRASS KSSL154 9" & 12" Supply Line, Male 3/8" UNF x Male 1/2" NPSM, Stainless Steel (KSSL154)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- SWAGELOK Stainless 1/4In 1/4In 1/4In 100Ft Braided Hose (SS-FM4TA4TA4-1200)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 5 ft. (FAB200-05NN-G)
- Boston Stainless Steel Hose Assembly