Shop All Stainless Steel Hose Assembly
Boston
Chemical Hose, 1-1/2" ID x 25 ft., Yellow
Mfr # H034524-25-SS-CXE
Zoro # G4957889
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 25 ft
- Hose Color Yellow
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H034524-25-SS-CXE
- Zoro # G4957889
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 25 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Hose Outside Dia. | 2 3/8 in |
Hose Fitting A Size | 1 1/2 in |
Bend Radius | 4 in |
Hose Fitting B Size | 1 1/2 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 3/8 in, Hose Length 25 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Yellow, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -45 Degrees to 180 Degrees F, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Shelf, 6-1/4 X 18In. (9094-180000)
- ECCOTEMP 14 " x 4.75 " x 10.9 " 80,000, Natural Gas (i12-NG)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3543-2-F-DV-VPB-MXTP)
- PUR REPLACEMENT FCT FILTER (RF99991V2)
- BOSTON Chemical Hose Assembly, 2" ID x 50 ft. (H034532-50-SS-CXE)
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- BOSTON Chemical Hose Assembly, 3/4" ID x 15 ft. (H052312-GRN-15-SS-MPT)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- CONTINENTAL Food Grade Hose, 2" ID x 36", White (FTH200-03TC-G)
- SWAGELOK Flexible Metal Stainless 1/2In 1/2In 48In Npt Braided Hose (SS-FM8SL8PM8-48)
- Boston Stainless Steel Hose Assembly