Shop All Stainless Steel Hose Assembly
Boston
Chemical Hose, 1-1/2" ID x 10 ft., Purple
Mfr # H059924-PUR-10-SS-CXE
Zoro # G4960345
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 10 ft
- Hose Color Purple
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H059924-PUR-10-SS-CXE
- Zoro # G4960345
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 10 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Dia. | 2 1/8 in |
Hose Fitting A Size | 1 1/2 in |
Bend Radius | 4 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/8 in, Hose Length 10 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Purple, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW PEX Ax3/4" Hose Bib, 12" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet w/Vacuum Breaker 1/2" (62121F-NL)
- KOHLER Stronghold Seat W/ S.S. Check Hinge (4731-SC-96)
- JOIE Sink Strainer Rooster (89303)
- TECTITE BY APOLLO 3/4 in. IPS x 3/4 in. CTS Brass Push-to-Connect Conversion Coupling (FSBIPSC34)
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- BOSTON Chemical Hose Assembly, 2" ID x 50 ft. (H034532-50-SS-CXE)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- SENIOR FLEXONICS Stainless 3In 11-3/4In Braided Hose (OD2524.5C)
- PENFLEX Flexible Hose Assy, 3/4x1-1/16 In, 48 In L (FTG-12-A-E-48)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (FAB200-20NN-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CE-G)
- Boston Stainless Steel Hose Assembly