Shop All Industrial Hoses
Boston
Bulk Chemical Hose, 4" ID x 50 ft., Yellow
Mfr # H034564-50
Zoro # G7236790
product price: $2,069.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,069.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H034564-50
- Zoro # G7236790
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 50 ft |
Bend Radius | 11 in |
Hose Outside Dia. | 4 15/16 in |
Details
Max. Working Pressure @ 70 F | 150 psi |
Hose Configuration | Bulk Hose |
Hose Color | Yellow |
Hose Cover Material | EPDM |
Hose Tube Material | EPDM |
Temp. Range | -45 Degrees to 180 Degrees F |
Standards | FDA |
Item | Bulk Chemical Hose |
Safety Factor | 4:1 |
Hose Reinforcement Material | Not Reinforced |
Burst Pressure | 600 psi |
Static Control Wire | No |
Compatible Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Air, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Cyclohexane, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sulfuric Acid (to 10%) |
Not Recommended Chemicals | Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene |
For Media Type | Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ketones, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Cyclohexane, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Fertilizers, Air, Carbon Dioxide, Oxygen |
Description
Bulk Chemical Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 15/16 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Yellow, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -45 Degrees to 180 Degrees F, Bend Radius 11 in, Hose Configuration Bulk Hose, Static Control Wire No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP62118)
- MILTON Coalescing Filter, 1/2" NPT, Metal Bowl (1037)
- CLIMAX METAL PRODUCTS M1C-30 Metric One-Piece Clamping Collar (M1C-30)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBY)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- CONTINENTAL 1" ID x 25 ft Rubber Steam Hose BK (20344137)
- Boston Industrial Hoses