Shop All Industrial Hoses
Boston
Bulk Chemical Hose, 4" ID x 50 ft., Purple
Mfr # H059964-50
Zoro # G7236772
product price: $2,179.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,179.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 176 psi
- Hose Configuration Bulk Hose
- Hose Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H059964-50
- Zoro # G7236772
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 50 ft |
Bend Radius | 9 1/2 in |
Hose Outside Dia. | 4 43/64 in |
Details
Max. Working Pressure @ 70 F | 176 psi |
Hose Configuration | Bulk Hose |
Hose Color | Purple |
Hose Cover Material | EPDM |
Temp. Range | -40 Degrees to 250 Degrees F |
Hose Tube Material | UHMW-PE |
Standards | FDA |
Hose Reinforcement Material | Not Reinforced |
Safety Factor | 4:1 |
Burst Pressure | 700 psi |
Static Control Wire | No |
Item | Bulk Chemical Hose |
Not Recommended Chemicals | Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene |
Compatible Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Air, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sulfuric Acid (to 10%) |
For Media Type | Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ketones, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Cyclohexane, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Fertilizers, Air, Carbon Dioxide, Oxygen |
Description
Bulk Chemical Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 43/64 in, Hose Length 50 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Purple, Burst Pressure 700 psi, Max. Working Pressure @ 70 F 176 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 9 1/2 in, Hose Configuration Bulk Hose, Static Control Wire No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 12F49 100483-23 Condenser (12F49)
- CLIMAX METAL PRODUCTS C-031 Set Screw Collar 3 Pack (C-031X3)
- INA Flange Bearing, 2-Bolt, Ball, 40mm Bore (GLCTE40-XL)
- BESTORQ Bestorq Timing Belt Model 690-5M-20 - 27.17 in Outside Length - 0.59 in Top Width (690-5M-20)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI GY (20307757)
- Boston Air Hoses