Shop All Industrial Hoses
Boston
Bulk Chemical Hose, 1" ID x 25 ft., Purple
Mfr # H052316-PUR-25
Zoro # G7238784
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052316-PUR-25
- Zoro # G7238784
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Hose Outside Dia. | 1 17/32 in |
Bend Radius | 5 1/2 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Configuration | Bulk Hose |
Hose Color | Purple |
Hose Cover Material | EPDM |
Hose Tube Material | UHMW-PE |
Temp. Range | -40 Degrees to 250 Degrees F |
Standards | FDA |
Safety Factor | 4:1 |
Static Control Wire | No |
Burst Pressure | 1,200 psi |
Hose Reinforcement Material | Not Reinforced |
Item | Bulk Chemical Hose |
For Media Type | Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ketones, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Cyclohexane, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Fertilizers, Air, Carbon Dioxide, Oxygen |
Compatible Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Air, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sulfuric Acid (to 10%) |
Not Recommended Chemicals | Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene |
Description
Bulk Chemical Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 17/32 in, Hose Length 25 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Purple, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 5 1/2 in, Hose Configuration Bulk Hose, Static Control Wire No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/16 In, 303 SS (SP-21-SS)
- FAFNIR Pillow Block Ball Bearing Unit (RAK1-7/16)
- WESTWARD Power Supply (TT10Z916PSG)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (36VF01)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R80)
- Boston Air Hoses