Shop All Industrial Hoses
Boston
Bulk Chemical Hose, 1-1/4" ID x 50 ft.
Mfr # H052320-GRN-50
Zoro # G7236763
product price: $964.99
/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052320-GRN-50
- Zoro # G7236763
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 50 ft |
Bend Radius | 6 in |
Hose Outside Dia. | 1 7/8 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | EPDM |
Hose Color | Green |
Temp. Range | -40 Degrees to 250 Degrees F |
Hose Tube Material | UHMW-PE |
Standards | FDA |
Static Control Wire | No |
Hose Reinforcement Material | Not Reinforced |
Item | Bulk Chemical Hose |
Safety Factor | 4:1 |
Burst Pressure | 1,200 psi |
Not Recommended Chemicals | Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene |
Compatible Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Air, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sulfuric Acid (to 10%) |
For Media Type | Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ketones, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Cyclohexane, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Fertilizers, Air, Carbon Dioxide, Oxygen |
Description
Bulk Chemical Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 7/8 in, Hose Length 50 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Green, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 6 in, Hose Configuration Bulk Hose, Static Control Wire No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (182TTFBD6029)
- PIX V-Belt, Cogged 5/8 X 106 (5VX1060)
- A1 CARDONE New Power Steering Pump Pully, 3P-33135 (3P-33135)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 50-5 CI 1/4 NPT (CA) ECO)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- THERMOID 3/4" ID x 8 ft NBR Farm Tank Gasoline Hose 60 PSI BK (00667212208)
- Boston Air Hoses