Shop All Industrial Hoses
Boston
6" ID Vinyl Nitrile Gasoline Hose BK
Mfr # H036396BK-20-ALCE
Zoro # G2473451
product price: $1,793.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,793.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 6 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H036396BK-20-ALCE
- Zoro # G2473451
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 20 ft |
Fitting Size | 6 in x 6 in |
Length | 20 ft. |
Inside Dia. | 6" |
Outside Dia. | 6-55/64" |
Inside Dia. - Gasoline Hose | 6" |
Length - Gasoline Hose | 20 ft. |
Hose Fitting A Size | 6 in |
Hose Fitting B Size | 6 in |
Hose Outside Dia. | 6 55/64 in |
Description
Item Gasoline Hose, Hose Inside Dia. 6 in, Hose Outside Dia. 6 55/64 in, Hose Length 20 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Open Bearing, PS, 35mm, 6207 (6207/C3)
- FOSTER Industrial Plug, 1/8"FPT (23-2)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z469)
- NTN NTN 87008, RadialDeep Groove Ball Bearing 8 Mm Id X 24 Mm Od X 10319 Mm W Single Seal Single Shield (87008)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- CONTINENTAL Bulk Petroleum Hose, 1" ID x 50 ft., Black (PTX100-50-G)
- Boston Air Hoses