Shop All Industrial Hoses
Boston
5" ID Rubber Material Hose BK
Mfr # H052180-100
Zoro # G3719628
product price: $3,316.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,316.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 75 psi
- Hose Configuration Bulk Hose
- Hose Cover Material SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052180-100
- Zoro # G3719628
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 100 ft |
Length | 100 ft. |
Hose Outside Dia. (In.) | 5.79 |
Length - Material Hose | 100 ft. |
Hose Inside Dia. (In.) | 5 |
Inside Dia. - Material Hose | 5" |
Outside Dia. | 5-51/64" |
Inside Dia. | 5" |
Outside Dia. - Material Hose | 5-51/64" |
Hose Length (Ft.) | 100 |
Hose Outside Dia. | 5 51/64 in |
Description
Material Hose, Hose Inside Dia. 5 in, Hose Outside Dia. 5 51/64 in, Hose Length 100 ft, Hose Tube Material Natural Rubber, Hose Cover Material SBR, Hose Color Black, Max. Working Pressure @ 70 F 75 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 158 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 200 ft. PVC Air Hose 250 PSI BL (PLB10025-200)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1000psi (M-4504-0161)
- D&D 44" Outside Length, 2/3" Top Width, 1 Ribs (B41/5L440)
- ENERPAC Selector Kit (E392SK)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- GATES Plant Master XTreme 300 LockOn (32011101)
- Boston Air Hoses