Shop All Industrial Hoses
Boston
5" ID Rubber Material Hose BK
Mfr # H031980-100
Zoro # G3719646
product price: $2,845.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,845.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 75 psi
- Hose Configuration Bulk Hose
- Hose Cover Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H031980-100
- Zoro # G3719646
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 100 ft |
Outside Dia. - Material Hose | 5-43/64" |
Inside Dia. | 5" |
Hose Outside Dia. (In.) | 5.67 |
Inside Dia. - Material Hose | 5" |
Outside Dia. | 5-43/64" |
Hose Length (Ft.) | 100 |
Hose Inside Dia. (In.) | 5 |
Length | 100 ft. |
Length - Material Hose | 100 ft. |
Hose Outside Dia. | 5 43/64 in |
Description
Material Hose, Hose Inside Dia. 5 in, Hose Outside Dia. 5 43/64 in, Hose Length 100 ft, Hose Tube Material Natural Rubber, Hose Cover Material Natural Rubber, Hose Color Black, Max. Working Pressure @ 70 F 75 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 158 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L470 V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470)
- TRITAN Thrust Washer, dia. 2.250in, 0.06in. Thick (TRB3648)
- DIXON H Series Hydraulic Interchange Coupler, 1/4 in x 1/4-18 Nominal, Quick-Connect x Female NPTF, Brass (2HF2-B)
- GATES PowerGrip Timing Belts, 770XL037 (770XL037)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 25 ft. (PTH075-25-G)
- Boston Industrial Hoses