Shop All Industrial Hoses
Boston
5" ID Rubber Material Hose 75 PSI BK
Mfr # H031980-20-ALCC
Zoro # G3719521
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 75 psi
- Fitting Size 5 in x 5 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H031980-20-ALCC
- Zoro # G3719521
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 20 ft |
Fitting Size | 5 in x 5 in |
Inside Dia. - Material Hose | 5" |
Outside Dia. | 5 43/64 in |
Outside Dia. - Material Hose | 5-43/64" |
Length - Material Hose | 20 ft. |
Length | 20 ft |
Hose Length (Ft.) | 20 |
Hose Outside Dia. (In.) | 5.67 in |
Hose Inside Dia. (In.) | 5 in |
Inside Dia. | 5 in |
Hose Fitting B Size | 5 in |
Hose Fitting A Size | 5 in |
Description
Material Hose, Hose Inside Dia. 5 in, Hose Length 20 ft, Hose Tube Material Rubber, Hose Cover Material SBR, Hose Color Black, Max. Working Pressure @ 70 F 75 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 158 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove C, Hose Fitting A Size 5 in, Hose Fitting B Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (DL1036)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18008)
- GATES PowerGrip Timing Belts, 420H200 (420H200)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN7)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- RUBBERWORX 2" X 50FT DOUBLE JACKET MILL HOSE CPLD ALUM C X E CAMLOCKS (MILL200DJX50-CE-AL)
- Boston Industrial Hoses