Shop All Discharge & Suction Hoses
Boston
4" ID x 50 ft Water Transfer Hose BL
Mfr # H119664-50
Zoro # G3375097
original price:
$3,001.27
5% off
new price: $2,850.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,850.99
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 4"
- Outside Dia. 4.5"
- Max. Pressure 600 psi
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119664-50
- Zoro # G3375097
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 4" |
Outside Dia. | 4.5" |
Length | 50 ft. |
Bend Radius | 16 in |
Hose Length | 50 ft |
Hose Inside Dia. | 4 in |
Details
Item | Water Transfer Hose |
Tube Material | Thermoplastic Vinyl Nitrile |
Max. Pressure | 600 psi |
Color | Blue |
Reinforcement | Polyester Braid and Helical Wire |
Vacuum Rating | 30 in Hg |
Max. Temp. | 180 Degrees F |
Hose Tube Material | Nitrile |
Standards | MSHA Approved |
Hose Configuration | Bulk Hose |
Hose Color | Blue |
Max. Working Pressure @ 70 F | 200 psi |
Water Hose Type | Water Discharge Hose |
Temp. Range | -20 Degrees to 180 Degrees F |
Hose Cover Material | Nitrile |
Compatible Chemicals | Air, Fertilizers, Fresh Water, Fungicides, Herbicides, Pesticides, Salt Water |
For Media Type | Air, Fertilizers, Fungicides, Herbicides, Pesticides, Water |
Description
Water Transfer Hose, Hose Inside Dia. 4 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 16 in, Hose Configuration Bulk Hose, Vacuum Rating 30 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Jet Pump Motor, Capacitor-Start, 1/3hp (5KC37FN71X)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x39"L (27181)
- DDS Shaft Seal, 60mm I. D., 80mm O. D., 7mm W (60807TC)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP249)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- KURIYAMA 4" ID x 100 ft PVC Water Suction Hose 55 PSI Clear/BL (45DU68)
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI BL (PLB03830-50)
- NOVAFLEX 2" ID x 20 ft Rubber Water Discharge Hose BL (6285WN-32-20-CE)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI YL (PLY10025-300)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Black (RSG200-10CE-G)
- DANCO 59782A Supply Line Hose, Flexible, 3/4in Inlet, FIP Inlet, 3/4in Outlet, FIP Outlet, PVC/SS Tubing (59782)
- Boston Air Hoses