Shop All Industrial Hoses
Boston
4" ID x 50 ft Nitrile Gasoline Hose BK
Mfr # H119364-50
Zoro # G3375158
product price: $3,886.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,886.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 200 psi
- Hose Configuration Bulk Hose
- Fitting Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119364-50
- Zoro # G3375158
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 50 ft |
Fitting Size | 4" |
Gasoline Hose Inside Dia. | 4" |
Inside Dia. | 4" |
Outside Dia. | 4-1/2" |
Length | 50 ft. |
Length - Gasoline Hose | 50 ft. |
Inside Dia. - Gasoline Hose | 4" |
Gasoline Hose Length | 50 ft. |
Description
Gasoline Hose, Hose Inside Dia. 4 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 200 psi, Vacuum Rating 30.00 in Hg, Temp. Range -20 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 2'' Dia. - 5/8'' Bore - Steel (120058)
- BREEZE Hose Clamp, Mini, SAE 6,316SS, PK10 (3806)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1207mm (SPA1207)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 1" ID x 20 ft NBR Gasoline Hose BK (EHP500-16-20-ALCE)
- ZORO SELECT Gas Hose, 1 IDx1.40 In ODx10 Ft, 1 In NPT (1ZLK3)
- Boston Air Hoses