Shop All Industrial Hoses
Boston
4" ID x 50 ft EPDM Chemical Hose 600 PSI YL
Mfr # H034564-150
Zoro # G3375611
product price: $7,389.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,389.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 150 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H034564-150
- Zoro # G3375611
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 150 ft |
Chemical Hose Length | 150 ft. |
Bend Radius | 11 in |
Length - Chemical Hose | 150 ft. |
Chemical Hose Inside Dia. | 4" |
Inside Dia. - Chemical Hose | 4" |
Inside Dia. | 4" |
Outside Dia. | 4-15/16" |
Length | 150 ft. |
Hose Outside Dia. | 4 15/16 in |
Description
Chemical Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 15/16 in, Hose Length 150 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -45 Degrees to 180 Degrees F, Bend Radius 11 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Female, 30E664 (30E664)
- DIXON TBolt, Clamp SS Bolt, 1.964", 2.182" (STBC212)
- CLIMAX METAL PRODUCTS C-062-DT Set Screw Collar (C-062-DT)
- ANTI-SEIZE TECHNOLOGY Food Grade Anti-Seize, Metal-Free Base (41010)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- MILTON 3/8" ID x 100 ft. EPDM Rubber Air Hose (1632-100)
- Boston Air Hoses