Shop All Industrial Hoses
Boston
4" ID x 50 ft Chemical Hose 700 PSI Purple
Mfr # H059964-150
Zoro # G2472709
product price: $8,379.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,379.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 150 ft
- Max. Working Pressure @ 70 F 175 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H059964-150
- Zoro # G2472709
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 150 ft |
Inside Dia. - Chemical Hose | 4" |
Length | 150 ft. |
Chemical Hose Length | 150 ft. |
Inside Dia. | 4" |
Length - Chemical Hose | 150 ft. |
Bend Radius | 9 1/2 in |
Outside Dia. | 4-43/64" |
Chemical Hose Inside Dia. | 4" |
Hose Outside Dia. | 4 11/16 in |
Description
Chemical Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 11/16 in, Hose Length 150 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 175 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 9 1/2 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FAG BEARINGS FAG 6208 2RSR C3 J22RL38, Deep Groove BBear, Single Row 90Mm (6208 2RSR C3 J22RL38)
- WILKERSON Compressed Air Filter, 150 psi, 7.8 In. W (F35-0B-000)
- DONALDSON Seal Clamp, 3 In (76 Mm) Stainless (X007830)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- FLEXSTEEL Steam Hose Cpld F x F 3/4" x 50 ft. (STM075G-50FF)
- Boston Air Hoses