Shop All Discharge & Suction Hoses
Boston
4" ID x 20 ft Water Transfer Hose BL
Mfr # H119664-20-ALCE
Zoro # G2472508
Free Shipping & Returns
$1,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 4"
- Outside Dia. 4.5"
- Max. Pressure 600 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H119664-20-ALCE
- Zoro # G2472508
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 4" |
Outside Dia. | 4.5" |
Length | 20 ft. |
Fitting Size | 4 in x 4 in |
Bend Radius | 16 in |
Hose Inside Dia. | 4 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Hose Length | 20 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Length 20 ft, Hose Color Blue, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 16 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (UCPK204-12)
- DDS Shaft Seal, 60 x 85 x 8 mm., Nitrile Rubber (608508TC)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 399 cfm (AB-800)
- INGERSOLL-RAND Bushing (2135-941)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- CONTINENTAL 1-1/4" ID x 100 ft Rubber Water Discharge Hose BK (20016803)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (GH200-10CE-G)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-3-25)
- ZORO SELECT Water Hose, 3" ID x 20 ft., 50 ft., Green (PKQ2-300)
- APACHE 2" x 20' Fertilizer Solution Suction / Discharge Hose Assembly w/Cam Lock and King Nipple (98128256)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (GH200-25CE-G)
- Boston Discharge & Suction Hoses