Shop All Industrial Hoses
Boston
4" ID x 20 ft Nitrile Suction Gasoline Hose BK
Mfr # EHP009-64-20-ALCE
Zoro # G2473348
product price: $681.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$681.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 4 in x 4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # EHP009-64-20-ALCE
- Zoro # G2473348
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 20 ft |
Fitting Size | 4 in x 4 in |
Gasoline Hose Length | 20 ft. |
Gasoline Hose Inside Dia. | 4" |
Outside Dia. | 4-37/64" |
Inside Dia. - Gasoline Hose | 4" |
Length - Gasoline Hose | 20 ft. |
Inside Dia. | 4" |
Length | 20 ft. |
Hose Fitting B Size | 4 in |
Hose Fitting A Size | 4 in |
Hose Outside Dia. | 4 37/64 in |
Description
Oilfield Suction Gasoline Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 37/64 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material SBR, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -22 Degrees to 176 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Angle Head Assembly (54560)
- MILTON ColorFit Couplers, M, Red, 1/4" FNPT, PK10 (715MC)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 18CFM, 40PSI (0201-V65)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1 HP, 208-230/460V AC, 1,725 Nameplate RPM, 56H Frame (48ZJ98)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- GATES Plant Master XTreme 300 LockOn (32011101)
- Boston Air Hoses