Shop All Industrial Hoses
Boston
4" ID x 20 ft Nitrile Gasoline Hose BK
Mfr # H119364-20-MF
Zoro # G2473040
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,579.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 200 psi
- Hose Configuration Coupled Assembly
- Fitting Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H119364-20-MF
- Zoro # G2473040
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 20 ft |
Fitting Size | 4 in x 4 in |
Length - Gasoline Hose | 20 ft. |
Inside Dia. | 4" |
Outside Dia. | 4-1/2" |
Length | 20 ft. |
Inside Dia. - Gasoline Hose | 4" |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Hose Outside Dia. | 4 1/2 in |
Description
Item Gasoline Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 1/2 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 200 psi, Vacuum Rating 28.00 in Hg, Temp. Range -20 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1"-11-1/2 Thread Size (FET-752-16FP)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19321203)
- DYNABRADE Dust Cover (15309)
- AVENTICS L SERIES 24VDC (L23BA452B000061)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose RD (20767514)
- Boston Industrial Hoses