Shop All Industrial Hoses
Boston
4" ID x 20 ft NBR Gasoline Hose BK
Mfr # EHP50064-20-ALCE
Zoro # G3375718
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # EHP50064-20-ALCE
- Zoro # G3375718
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 20 ft |
Fitting Size | 4 in x 4 in |
Length | 20 ft. |
Inside Dia. - Gasoline Hose | 4" |
Length - Gasoline Hose | 20 ft. |
Inside Dia. | 4" |
Outside Dia. | 4-39/64" |
Hose Fitting B Size | 4 in |
Hose Fitting A Size | 4 in |
Hose Outside Dia. | 4 39/64 in |
Description
Item Gasoline Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 39/64 in, Hose Length 20 ft, Hose Tube Material NBR, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -31 Degrees to 158 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Fitting A Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.375 x 33.3in OC (2230V326)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1-5/8"-12 Thread Size (FET-1002-20FO)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lubricant, 1Lb. (35018)
- EATON Keypad Remote Mounting Kit (OPTRMT-KIT-9000X)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 1" ID x 20 ft NBR Gasoline Hose BK (EHP500-16-20-ALCE)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- Boston Industrial Hoses