Shop All Industrial Hoses
Boston
4" ID x 20 ft Chemical Hose Purple
Mfr # H059964-20-SSCE
Zoro # G2473515
product price: $1,649.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,649.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 175 psi
- Hose Configuration Coupled Assembly
- Fitting Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H059964-20-SSCE
- Zoro # G2473515
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 20 ft |
Fitting Size | 4 in x 4 in |
Outside Dia. | 4-43/64" |
Chemical Hose Length | 20 ft. |
Bend Radius | 9 1/2 in |
Length | 20 ft. |
Hose Inside Dia. (In.) | 4 |
Chemical Hose Inside Dia. | 4" |
Inside Dia. - Chemical Hose | 4" |
Length - Chemical Hose | 20 ft. |
Hose Outside Dia. (In.) | 4.67 |
Inside Dia. | 4" |
Hose Fitting B Size | 4 in |
Hose Fitting A Size | 4 in |
Hose Outside Dia. | 4 43/64 in |
Description
Chemical Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 43/64 in, Hose Length 20 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 175 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 9 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King, M19 (M19)
- PARKER Service Kit, Valve Seal, Direct Air 4 (520008050)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4458)
- K TOOL INTL Filter-Regulator Combo Intermediate 3/8 Npt (FRC149234-S/G)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- Boston Industrial Hoses