Shop All Industrial Hoses
Boston
4" ID x 20 ft Chemical Hose GN
Mfr # H052364GN-20-SSCE
Zoro # G2473716
product price: $1,710.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,710.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 175 psi
- Hose Configuration Coupled Assembly
- Fitting Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052364GN-20-SSCE
- Zoro # G2473716
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 20 ft |
Fitting Size | 4 in x 4 in |
Chemical Hose Inside Dia. | 4" |
Hose Outside Dia. (In.) | 4.67 |
Inside Dia. | 4" |
Inside Dia. - Chemical Hose | 4" |
Outside Dia. | 4-43/64" |
Hose Inside Dia. (In.) | 4 |
Chemical Hose Length | 20 ft. |
Length | 20 ft. |
Length - Chemical Hose | 20 ft. |
Bend Radius | 15 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Hose Outside Dia. | 4 43/64 in |
Description
Chemical Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 43/64 in, Hose Length 20 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 175 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 15 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19331200)
- NSK NSK 6313J C3, 6300 Series Single Row Deep Groove Ball Bearing (6313J C3)
- HHIP RT16.01N-12UN Right Hand Internal Threading & Grooving Insert (6006-4012)
- DAYTON 2/B95 Banded V-Belt, 98-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ6)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 15 ft. (PTH200-15-G)
- Boston Air Hoses