Shop All Industrial Hoses
Boston
4" ID x 15 ft Nitrile Frac Gasoline Hose BK
Mfr # EHP00164-15-MM
Zoro # G2473250
product price: $1,752.99
/ea
Free Shipping & Returns
$1,752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 400 psi
- Fitting Size 4 in x 4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # EHP00164-15-MM
- Zoro # G2473250
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 15 ft |
Fitting Size | 4 in x 4 in |
Outside Dia. | 4-43/64" |
Length | 15 ft. |
Length - Gasoline Hose | 15 ft. |
Inside Dia. | 4" |
Inside Dia. - Gasoline Hose | 4" |
Gasoline Hose Length | 15 ft. |
Gasoline Hose Inside Dia. | 4" |
Hose Fitting B Size | 4 in |
Hose Fitting A Size | 4 in |
Hose Outside Dia. | 4 43/64 in |
Description
Frac Gasoline Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 43/64 in, Hose Length 15 ft, Hose Tube Material Nitrile, Hose Cover Material UHMW-PE, Hose Color Black, Max. Working Pressure @ 70 F 400 psi, Vacuum Rating Not Rated, Temp. Range -40 Degrees to 200 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type M Frac FTG, Hose Fitting B Type F Frac FTG, Hose Fitting A Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3L570 Cut Edge V-Belt, 57" Outside Length, 3/8" Top Width, 1 Ribs (3L570)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48Z (6XJ07)
- FOSTER Brass Socket, 1/2"x1/2" FPT (H4B)
- MARATHON 1/4 Hp General Purpose Motor, 1 Phase, 1200 Rpm (G1316)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- Boston Air Hoses