Shop All Discharge & Suction Hoses
Boston
4" ID x 100 ft Water Transfer Hose BL
Mfr # H119664-100
Zoro # G2472550
original price:
$5,640.19
4% off
new price: $5,359.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,359.99
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 4"
- Outside Dia. 4.5"
- Max. Pressure 600 psi
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119664-100
- Zoro # G2472550
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 4" |
Outside Dia. | 4.5" |
Length | 100 ft. |
Bend Radius | 16 in |
Hose Length | 100 ft |
Hose Inside Dia. | 4 in |
Details
Item | Water Transfer Hose |
Tube Material | Thermoplastic Vinyl Nitrile |
Max. Pressure | 600 psi |
Color | Blue |
Reinforcement | Polyester Braid and Helical Wire |
Max. Temp. | 180 Degrees F |
Vacuum Rating | 30 in Hg |
Standards | MSHA Approved |
Water Hose Type | Water Discharge Hose |
Hose Color | Blue |
Hose Cover Material | Nitrile |
Temp. Range | -20 Degrees to 180 Degrees F |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 200 psi |
Hose Tube Material | Nitrile |
Compatible Chemicals | Air, Fertilizers, Fresh Water, Fungicides, Herbicides, Pesticides, Salt Water |
For Media Type | Air, Fertilizers, Fungicides, Herbicides, Pesticides, Water |
Description
Water Transfer Hose, Hose Inside Dia. 4 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 16 in, Hose Configuration Bulk Hose, Vacuum Rating 30 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MP-06MP LONG HEX NIPPLE 6.00" (5404-L-06-06-6.0)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3300X4)
- CRC Penetrating Solvent, Knock'er Loose, 11.5 oz Aerosol Can, 32 to 300 Degrees F, Red (03027)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-7-25)
- CONTINENTAL 1" ID x 100 ft PVC Water Suction Hose Clear/WT (20013493)
- RUBBERWORX 1-1/2" X 25FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-1.5X25-CEAL)
- ZORO SELECT 1" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU57)
- ZORO SELECT 6" ID x 50 ft PVC Water Discharge Hose 45 PSI BL (DPX600-50CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (RSG200-25-G)
- Boston Discharge & Suction Hoses