Shop All Industrial Hoses
Boston
4" ID x 100 ft Chemical Hose GN
Mfr # H052364GN-100
Zoro # G3375429
product price: $4,852.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,852.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 175 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052364GN-100
- Zoro # G3375429
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 100 ft |
Bend Radius | 15 in |
Outside Dia. | 4-43/64" |
Length - Chemical Hose | 100 ft. |
Inside Dia. | 4" |
Inside Dia. - Chemical Hose | 4" |
Length | 100 ft. |
Chemical Hose Length | 100 ft. |
Chemical Hose Inside Dia. | 4" |
Hose Outside Dia. | 4 11/16 in |
Description
Chemical Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 11/16 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 175 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 15 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reel, Hose, 1000 PSI (CA33118 L)
- SPEEDAIRE Air Cylinder, 4 in Bore, 8 in Stroke, NFPA Double Acting (5VLL5)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z287)
- FESTO Push-In Fitting QSM-M5-4 (QSM-M5-4)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- DYNABRADE 5/16" ID x 5 ft Coupled Snubber Hose 300 PSI Teal (94855)
- Boston Air Hoses