Shop All Industrial Hoses
Boston
4" ID x 10 ft Chemical Hose GN
Mfr # H052364GN-10-SSCE
Zoro # G2473908
product price: $1,163.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,163.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 175 psi
- Hose Configuration Coupled Assembly
- Fitting Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052364GN-10-SSCE
- Zoro # G2473908
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 10 ft |
Fitting Size | 4 in x 4 in |
Inside Dia. | 4" |
Length | 10 ft. |
Bend Radius | 15 in |
Hose Outside Dia. (In.) | 4.67 |
Hose Inside Dia. (In.) | 4 |
Outside Dia. | 4-43/64" |
Chemical Hose Length | 10 ft. |
Inside Dia. - Chemical Hose | 4" |
Length - Chemical Hose | 10 ft. |
Chemical Hose Inside Dia. | 4" |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Hose Outside Dia. | 4 43/64 in |
Description
Chemical Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 43/64 in, Hose Length 10 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 175 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 15 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35231-400)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12BMF-NL)
- SKF SKF-51201, Single Row Ball Brgs, 51201 (51201)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR075-50MF-G)
- Boston Industrial Hoses