Shop All Discharge & Suction Hoses
Boston
4" ID Water Transfer Hose BL
Mfr # H119664-20-AB400
Zoro # G2472456
product price: $1,497.99
/ea
Free Shipping & Returns
$1,497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 4"
- Outside Dia. 4.5"
- Max. Pressure 600 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119664-20-AB400
- Zoro # G2472456
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 4" |
Outside Dia. | 4.5" |
Length | 20 ft. |
Fitting Size | 4 in x 4 in |
Bend Radius | 16 in |
Hose Fitting A Size | 4 in |
Hose Length | 20 ft |
Hose Inside Dia. | 4 in |
Hose Fitting B Size | 4 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Length 20 ft, Hose Color Blue, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 16 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPSM, Hose Fitting B Type FNPSM, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1-1/2HP, 1-15/16in Shaft L (119469.00)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM18)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR29-10-10-A)
- NTN NTN 6202, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Open (6202)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (RSG300-10CN-G)
- HYDROMAXX 2"x100Ft Heavy Duty Blue Lay Flat Discharge Hose with Pin Lugs (BLF002100WC)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU71)
- EAGLE Blue PVC Discharge Hose, 2"x 50 ft. (A008-0326-3550)
- KURIYAMA 3" ID x 20 ft PVC Water Suction Hose 65 PSI Clear/BL (45DU73)
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI RD (PLR05030-100)
- Boston Discharge & Suction Hoses