Shop All Industrial Hoses
Boston
4" ID Vinyl Nitrile Gasoline Hose 600 PSI BK
Mfr # H036364BK-20-ALCE
Zoro # G3375727
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 4 in x 4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H036364BK-20-ALCE
- Zoro # G3375727
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 20 ft |
Fitting Size | 4 in x 4 in |
Outside Dia. | 4-37/64" |
Length | 20 ft. |
Length - Gasoline Hose | 20 ft. |
Inside Dia. - Gasoline Hose | 4" |
Inside Dia. | 4" |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Hose Outside Dia. | 4 37/64 in |
Description
Item Gasoline Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 37/64 in, Hose Length 20 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bearing, Cam Roller (20-110-003)
- MORSE Torque Limiter Model - 250A, 250A-1 TL 3/4 FB (250A-1 TL 3/4 FB)
- RUSTLICK Coolant, 5 gal, Bucket (73058)
- SUPER LUBE Anti-Corrosion/Connector Gel, 400g (82016)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- Boston Industrial Hoses