Shop All Industrial Hoses
Boston
4" ID Rubber Material Hose BK
Mfr # H052164-100
Zoro # G3719637
product price: $2,384.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,384.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 75 psi
- Hose Configuration Bulk Hose
- Hose Cover Material SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052164-100
- Zoro # G3719637
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 100 ft |
Outside Dia. | 4-1/32" |
Length | 100 ft. |
Outside Dia. - Material Hose | 4-1/32" |
Hose Outside Dia. (In.) | 4.03 |
Length - Material Hose | 100 ft. |
Inside Dia. - Material Hose | 4" |
Hose Length (Ft.) | 100 |
Inside Dia. | 4" |
Hose Inside Dia. (In.) | 4 |
Hose Outside Dia. | 4 1/32 in |
Description
Material Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 1/32 in, Hose Length 100 ft, Hose Tube Material Natural Rubber, Hose Cover Material SBR, Hose Color Black, Max. Working Pressure @ 70 F 75 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 158 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TA, 2in ID, Nitrile Rubber (IN50.885.729.52TA)
- GPI Oil Transfer Pump, 115/230VAC, 1/2 HP (L5116)
- FESTO Push-In Fitting QBM-10-32-UNF-5/32-I-U (QBM-10-32-UNF-5/32-I-U)
- BUYERS PRODUCTS Vent Plug, 1/4 NPT, 1-3/8 In (HBF4)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Blue (FRTB050-100-G)
- Boston Industrial Hoses