Shop All Industrial Hoses
Boston
4" ID Rubber Material Hose 75 PSI BK
Mfr # H052164-20-ALCC
Zoro # G3719515
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 75 psi
- Fitting Size 4 in x 4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052164-20-ALCC
- Zoro # G3719515
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 20 ft |
Fitting Size | 4 in x 4 in |
Hose Outside Dia. (In.) | 4.03 in |
Inside Dia. | 4 in |
Outside Dia. | 4 1/32 in |
Hose Length (Ft.) | 20 |
Inside Dia. - Material Hose | 4" |
Length | 20 ft |
Length - Material Hose | 20 ft. |
Outside Dia. - Material Hose | 4-1/32" |
Hose Inside Dia. (In.) | 4 in |
Hose Fitting B Size | 4 in |
Hose Fitting A Size | 4 in |
Description
Material Hose, Hose Inside Dia. 4 in, Hose Length 20 ft, Hose Tube Material Rubber, Hose Cover Material SBR, Hose Color Black, Max. Working Pressure @ 70 F 75 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 158 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove C, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE37)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 4 (CB232832)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, Strt (2045-24-24S)
- GATES XPA1357 Metric V-Belt, 1357mm Outside Length, 13mm Top Width, 1 Ribs (XPA1357)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- GATES Plant Master 250 (32041498)
- Boston Industrial Hoses