Shop All Industrial Hoses
Boston
4" ID Nitrile Gasoline Hose 900 PSI BK
Mfr # H119364-20-CE
Zoro # G2473086
product price: $1,832.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,832.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 200 psi
- Hose Configuration Coupled Assembly
- Fitting Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119364-20-CE
- Zoro # G2473086
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 20 ft |
Fitting Size | 4 in x 4 in |
Inside Dia. - Gasoline Hose | 4" |
Inside Dia. | 4" |
Outside Dia. | 4-1/2" |
Length | 20 ft. |
Length - Gasoline Hose | 20 ft. |
Hose Fitting B Size | 4 in |
Hose Fitting A Size | 4 in |
Hose Outside Dia. | 4 1/2 in |
Description
Item Gasoline Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 1/2 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 200 psi, Vacuum Rating 28.00 in Hg, Temp. Range -20 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Fitting A Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-02AS)
- DDS Shaft Seal, 40 x 80 x 8 mm., Nitrile Rubber (408008TC)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X050)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E532)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- ALLIANCE HOSE & RUBBER CO Alliance Hose Rubber Snubber Hose 1/2" x 60" With 3/8" Male by Male Swivel (HZR05030-05-06MMS)
- Boston Air Hoses