Shop All Industrial Hoses
Boston
4" ID EPDM Material Hose 100 PSI BN
Mfr # H034964-20-ALCE
Zoro # G3719549
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 100 psi
- Fitting Size 4 in x 4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H034964-20-ALCE
- Zoro # G3719549
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 20 ft |
Fitting Size | 4 in x 4 in |
Hose Inside Dia. (In.) | 4 in |
Outside Dia. | 4 19/32 in |
Length - Material Hose | 20 ft. |
Outside Dia. - Material Hose | 4-19/32" |
Inside Dia. - Material Hose | 4" |
Hose Outside Dia. (In.) | 4.59 in |
Length | 20 ft |
Hose Length (Ft.) | 20 |
Inside Dia. | 4 in |
Hose Fitting B Size | 4 in |
Hose Fitting A Size | 4 in |
Description
Material Hose, Hose Inside Dia. 4 in, Hose Length 20 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Brown, Max. Working Pressure @ 70 F 100 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 158 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Regulator/Lubricator, 1/4", NPT (14G11B18F0GD)
- NATIONAL Small Bore Inch Seal, 471653 (471653)
- BESSEY Cone Bearing Heater, w/Temp Control Box (GCS-CB)
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 4.5" OD (23V450SH)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- Boston Industrial Hoses