Shop All Industrial Hoses
Boston
4" ID EPDM Material Hose 100 PSI BN
Mfr # H034964-20-ALCC
Zoro # G3719488
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 100 psi
- Fitting Size 4 in x 4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H034964-20-ALCC
- Zoro # G3719488
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 20 ft |
Fitting Size | 4 in x 4 in |
Hose Inside Dia. (In.) | 4 in |
Hose Outside Dia. (In.) | 4.59 in |
Outside Dia. - Material Hose | 4-19/32" |
Inside Dia. | 4 in |
Hose Length (Ft.) | 20 |
Inside Dia. - Material Hose | 4" |
Length | 20 ft |
Length - Material Hose | 20 ft. |
Outside Dia. | 4 19/32 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Description
Material Hose, Hose Inside Dia. 4 in, Hose Length 20 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Brown, Max. Working Pressure @ 70 F 100 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 158 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove C, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-8FFORX45S)
- DYNABRADE Drive Wheel (40375)
- GLOBAL GSC-062-Z Set Screw Collar (GSC-062-Z)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Swivel Neon Green (PU14-25B-G)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- CONTINENTAL Food Hose, 3/4" ID x 10 ft., White (FTH075-10-G)
- Boston Air Hoses