Shop All Industrial Hoses
Boston
4" ID Chemical Hose 700 PSI Purple
Mfr # H052364PR-100
Zoro # G3375508
product price: $5,743.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,743.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 175 psi
- Hose Configuration Bulk Hose
- Hose Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052364PR-100
- Zoro # G3375508
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 100 ft |
Bend Radius | 15 in |
Outside Dia. | 4-43/64" |
Inside Dia. - Chemical Hose | 4" |
Length - Chemical Hose | 100 ft. |
Inside Dia. | 4" |
Chemical Hose Inside Dia. | 4" |
Chemical Hose Length | 100 ft. |
Length | 100 ft. |
Hose Outside Dia. | 4 11/16 in |
Description
Chemical Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 11/16 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 175 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 15 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, Pack 2 #25 Tt Friction Disc, 096065 (096065)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6502-08-08-FG)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-163)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Short Straight Grease Fittings 20PK (63221)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 1" ID x 20 ft NBR Gasoline Hose BK (EHP500-16-20-ALCE)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- GATES Plant Master XTreme 300 LockOn (32011101)
- Boston Industrial Hoses