Shop All Industrial Hoses
Boston
3/8" ID x 500 ft Nitrile Liquid Propane Hose BK
Mfr # H90006-500R
Zoro # G2472620
product price: $2,225.99
/ea
Free Shipping & Returns
$2,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 500 ft
- Max. Working Pressure @ 70 F 350 psi
- Fitting Size 3/8"
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H90006-500R
- Zoro # G2472620
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 500 ft |
Fitting Size | 3/8" |
Inside Dia. - Gasoline Hose | 3/8" |
Inside Dia. | 3/8" |
Length - Gasoline Hose | 500 ft. |
Outside Dia. | 47/64" |
Length | 500 ft. |
Hose Outside Dia. | 47/64 in |
Description
Liquid Propane Hose, Fuel Hose Type Bulk Gaseous Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 47/64 in, Hose Length 500 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 350 psi, Temp. Range -40 Degrees to 140 Degrees F, Standards ULMH 10200, ULMH 6776, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, S16-4 TL HUB (S16-4 TL HUB)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6203NSL)
- DAYTON Motor Start Capacitor, 130-158 MFD, Round (2MET3)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51830)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- CONTINENTAL Food Hose, 1-1/2" ID x 25 ft., Clear (NFW150-25-G)
- Boston Air Hoses