Shop All Industrial Hoses
Boston
3/4" ID x 500 ft Nitrile Liquid Propane Hose BK
Mfr # H90012-500R
Zoro # G3375130
product price: $4,322.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,322.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 500 ft
- Max. Working Pressure @ 70 F 350 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H90012-500R
- Zoro # G3375130
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 500 ft |
Fitting Size | 3/4" |
Inside Dia. | 3/4" |
Length - Gasoline Hose | 500 ft. |
Length | 500 ft. |
Outside Dia. | 1-15/64" |
Inside Dia. - Gasoline Hose | 3/4" |
Hose Outside Dia. | 1 15/64 in |
Description
Liquid Propane Hose, Fuel Hose Type Bulk Gaseous Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 15/64 in, Hose Length 500 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 350 psi, Temp. Range -40 Degrees to 140 Degrees F, Standards ULMH 10202, ULMH 6776, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Unit Bearing (4T-CR1-0868)
- BANDO S3M-273 Timing Belt, 60-S3M-273 (60-S3M-273)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SF50-1A175)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z730)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- CONTINENTAL Food Hose, 3" ID x 10 ft., Clear (NTF300-10-G)
- Boston Industrial Hoses