Shop All Industrial Hoses
Boston
3/4" ID x 25 ft Nitrile Liquid Propane Hose BK
Mfr # H90012-25-MM
Zoro # G2473016
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 350 psi
- Fitting Size 3/4 in x 3/4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H90012-25-MM
- Zoro # G2473016
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Fitting Size | 3/4 in x 3/4 in |
Outside Dia. | 1-15/64" |
Inside Dia. - Gasoline Hose | 3/4" |
Length | 25 ft. |
Inside Dia. | 3/4" |
Length - Gasoline Hose | 25 ft. |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 15/64 in |
Description
Liquid Propane Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 15/64 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Vinyl Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 350 psi, Vacuum Rating Not Rated, Temp. Range -40 Degrees to 140 Degrees F, Standards ULMH 10202, ULMH 6776, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 60 MFD, 370V, Oval (2MDX1)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 215T Frame, 1,725 Nameplate RPM (L1510T)
- GATES PowerGrip GT4 Belts - 8M and 14M, 840-8MGT-12 (840-8MGT-12)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-04)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- Boston Industrial Hoses