Shop All Industrial Hoses
Boston
3/4" ID x 25 ft Nitrile Gasoline Hose BL
Mfr # H969012-25-MM
Zoro # G2473129
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 350 psi
- Fitting Size 3/4 in x 3/4 in
- Fitting Type FNPSM x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H969012-25-MM
- Zoro # G2473129
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Fitting Size | 3/4 in x 3/4 in |
Inside Dia. | 3/4" |
Length | 25 ft. |
Length - Gasoline Hose | 25 ft. |
Inside Dia. - Gasoline Hose | 3/4" |
Outside Dia. | 1-11/32" |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 11/32 in |
Description
Gasoline Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 11/32 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Polyethylene, Hose Color Blue, Max. Working Pressure @ 70 F 350 psi, Vacuum Rating Not Rated, Temp. Range -20 Degrees to 350 Degrees F, Standards ULMH 10199, ULMH 6776, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Filter Bowl with Bowl Guard and Manual Drain, For Use with F18, B18 Filter, Plastic (GRP-96-642)
- KBC Ball Bearing, 30mm x 55mm x 13mm, single row deep groove ball bearing, two contact seals, C3 Fit (6006-2RS KBC)
- DRYLOK Fast Plug Hydraulic Cement 4 lb (00917)
- TRITAN Radial Ball Bearing, PS, 10mm, 6300ZZ (6300 ZZ/C3 PRX)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 15 ft., Black (PTH150-15-G)
- Boston Industrial Hoses