Shop All Industrial Hoses
Boston
3/4" ID x 100 ft Chemical Hose 1200 PSI Purple
Mfr # H052312PR-100
Zoro # G3375578
product price: $1,948.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,948.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052312PR-100
- Zoro # G3375578
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 100 ft |
Inside Dia. | 3/4" |
Chemical Hose Inside Dia. | 3/4" |
Inside Dia. - Chemical Hose | 3/4" |
Length | 100 ft. |
Outside Dia. | 1-13/64" |
Bend Radius | 4 in |
Chemical Hose Length | 100 ft. |
Length - Chemical Hose | 100 ft. |
Hose Outside Dia. | 1 3/16 in |
Description
Chemical Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/16 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 4 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI RD (PLR02530-100)
- MILTON A Style Safety Coupler, 1/4" FNPT (S-99773)
- CONRADER Inlet Control Filter, 1/2 In MNPT (AIC12)
- MINUTEMAN Minuteman XL8 Rotating Handle Gas Powere (350010)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 10 ft. (PTH075-10-G)
- Boston Industrial Hoses