Shop All Industrial Hoses
Boston
3/4" ID x 10 ft Chemical Hose Purple
Mfr # H052312PR-10-SSCE
Zoro # G2473987
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052312PR-10-SSCE
- Zoro # G2473987
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 10 ft |
Fitting Size | 3/4 in x 3/4 in |
Chemical Hose Inside Dia. | 3/4" |
Chemical Hose Length | 10 ft. |
Inside Dia. - Chemical Hose | 3/4" |
Outside Dia. | 1-13/64" |
Length | 10 ft. |
Hose Inside Dia. (In.) | 3/4 |
Bend Radius | 4 in |
Length - Chemical Hose | 10 ft. |
Hose Outside Dia. (In.) | 1.2 |
Inside Dia. | 3/4" |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 13/64 in |
Description
Chemical Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 13/64 in, Hose Length 10 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 460-5M-15 (460-5M-15)
- CRC Heavy Duty Silicone Lubricant, 7.5 Oz. (05074)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-50)
- POWERDRIVE 1-1/8" Fixed Bore V-Belt Pulley 4.95" OD (2BK52-1-1/8)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Yellow (FRT050-100-G)
- Boston Air Hoses